Check Availability
  • HONEYWELL 

    24VAC/DC On/Off SPST Electric Actuator, -22° to 149°F, 44 in.-lb., 45 sec. Nominal @ 60 Hz, 25 sec.

  • Item # 278Y20
  • Mfr. Model # MS8105A1030
24VAC/DC On/Off SPST Electric Actuator, -22° to 149°F, 44 in.-lb., 45 sec. Nominal @ 60 Hz, 25 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Y20
Mfr. Model # MS8105A1030
UNSPSC #31251502
Catalog Page 0
Shipping Weight 3.75 lbs
Country of Origin Mexico *
Item Electric Actuator
Mounting Type Direct Mount
Spring Return Yes
Shaft Type Self-Centering Clamping
Torque 44 in.-lb.
Stroke Deg. 95 +/-3
Height 6-81/54"
Width 3-55/84"
Depth 3-5/32"
Switch Type SPST
Electrical Connections Enclosed Screw Terminal Strip
Signal Type On/Off
Motor Direction CW or CCW
Ambient Temp. Range -22 Degrees to 149 Degrees F
Power Consumption 6/3VA
Timing 45 sec. Nominal @ 60 Hz, 25 sec. Spring Return
Voltage 24VAC/DC
For Use With Any Quarter-Turn, Final Control Elements Requiring Spring Return Fail-Safe Operation
Includes Mounting Bracket, Self-Centering Shaft Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In