Check Availability
  • HONEYWELL 

    2-Way, Direct Acting (F)NPT 1/2 Threaded Globe Valve, VAC, 1.85Cv,

  • Item # 279A97
  • Mfr. Model # V5011N1024
2-Way, Direct Acting (F)NPT 1/2 Threaded Globe Valve,  VAC, 1.85Cv,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 279A97
Mfr. Model # V5011N1024
UNSPSC #40141611
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Threaded Globe Valve
Type 2-Way, Direct Acting
Height (In.) 6-5/8
Width (In.) 3-1/4
Depth (In.) 1-9/16
Coefficient of Volume 1.85
Safe Working Steam PSI 40.5
Safe Working Water PSI 240
Max. Water Temp. (Deg. F) 36 to 248
For Use With Water or Glycol Solution 50% Max
Agency Compliance CRN
Connection Type/Size (In.) (F)NPT 1/2
Description/Special Features Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
Specifications Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.
Includes Installation Manual
* This product's country of origin is subject to change

Compliance and Restrictions