Check Availability
  • HONEYWELL 

    1A @ 120V Lever, Roller Miniature Snap Action Switch; Series SM

  • Item # 24A183
  • Mfr. Model # 311SM68-T
1A @ 120V Lever, Roller Miniature Snap Action Switch; Series SM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This subminiature basic switch is designed to combine small size and light weight with ample electrical capacity, precision operation, and long life. Use in aerospace and industrial applications.
Show More Close
 

Technical Specifications

Item # 24A183
Mfr. Model # 311SM68-T
UNSPSC #39121505
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 1A @ 120V
DC Contact Rating - Snap Action Switch 1A @ 30V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch 0.25"
Height - Snap Action Switch 0.50"
Width - Snap Action Switch 0.80"
Depth - Snap Action Switch 0.25"
Electrical Connection - Snap Action Switch Solder Turret
Mounting Dimension - Snap Action Switch 0.38" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series SM
Operating Force 1.4 oz.
Max. Pretravel 0.085"
Release Force 0.25 oz.
Differential Travel 0.019"
Over Travel 0.018"
Operating Temp. Range -67 Degrees to 257 Degrees F
Housing Material General Purpose Phenolic
Standards CE: 61058-1; UL: E12252; CSA: LR41372 ENEC
* This product's country of origin is subject to change

Compliance and Restrictions