Check Availability
  • HONEYWELL 

    16 oz. Replacement Eye Wash Bottle, For Use With MFR. NO 320004600000

  • Item # 3ARE2
  • Mfr. Model # 320004540000
16 oz. Replacement Eye Wash Bottle, For Use With MFR. NO 320004600000 Replacement Eye Wash Bottle,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to flush harmful irritants from the eyes and body.
Show More Close
 

Technical Specifications

Item # 3ARE2
Mfr. Model # 320004540000
UNSPSC #46181810
Catalog Page 1849
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Replacement Eye Wash Bottle
Bottle Size 16 oz.
For Use With MFR. NO 320004600000
Shelf Life 3 yr.
Standards ANSI Z358.1-2009 (As A Personal Eye Wash Only)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms