Check Availability
15A @ 240V Pin, Plunger Miniature Snap Action Switch; Series V7
  • HONEYWELL 

    15A @ 240V Pin, Plunger Miniature Snap Action Switch; Series V7

  • Item # 24A303
  • Mfr. Model # V7-6C17D8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Microswitch™ miniature switch features quick-connect terminals and a pin plunger actuator. It is designed to operate in temperatures ranging between -40° and 180°F.
Show More Close
 

Technical Specifications

Item # 24A303
Mfr. Model # V7-6C17D8
UNSPSC #39121505
Catalog Page 272
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Plunger
Actuator Type - Snap Action Switch Pin, Plunger
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 15A @ 240V
DC Contact Rating - Snap Action Switch 0.5A @ 125V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch Not Applicable
Height - Snap Action Switch 0.63"
Width - Snap Action Switch 1.14"
Depth - Snap Action Switch 0.40"
Electrical Connection - Snap Action Switch Quick Connect
Mounting Dimension - Snap Action Switch 0.87" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series V7
Operating Force 6 to14 oz.
Max. Pretravel 0.047"
Release Force 4.00 oz.
Differential Travel 0.002 to 0.010"
Over Travel 0.04"
Operating Temp. Range -40 Degrees to 180 Degrees F
Housing Material PCT Polyester Thermoplastic
Standards UL, CSA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms