This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HONEYWELL 

    15A @ 120V Lever, Roller Industrial Snap Action Switch; Series BZ

  • Item # 24A106
  • Mfr. Model # BZ-7RWT822
15A @ 120V Lever, Roller Industrial Snap Action Switch; Series BZ

Product Details

This large basic snap switch is designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. It features a roller lever actuator.
Show More Close
 

Technical Specifications

Item # 24A106
Mfr. Model # BZ-7RWT822
UNSPSC #39121505
Shipping Weight 0.005 lbs
Country of Origin Mexico *
Snap Action Switch Type Industrial Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Industrial Snap Action Switch
AC Contact Rating - Snap Action Switch 15A @ 120V
DC Contact Rating - Snap Action Switch 15A @ 250V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch 1.05"
Height - Snap Action Switch 1.00"
Width - Snap Action Switch 2.00"
Depth - Snap Action Switch 0.70"
Electrical Connection - Snap Action Switch Solder Lug
Mounting Dimension - Snap Action Switch 1.00" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series BZ
Operating Force 1.95N
Max. Pretravel 0.201"
Release Force 1.50 oz.
Differential Travel 0.015"
Over Travel 2.4mm
Operating Temp. Range 85 Degrees C
Housing Material Phenolic
Standards UL, CSA, ENEC
* This product's country of origin is subject to change

Compliance and Restrictions