Check Availability
  • Personal Eye Wash Bottles
  • HONEYWELL 

    1 gal. Replacement Eye Wash Cartridge, For Use With MFR. NO 32-000400-0000

  • Item # 3PVU4
  • Mfr. Model # 32-000401-0000
  • (1)
1 gal. Replacement Eye Wash Cartridge, For Use With MFR. NO 32-000400-0000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This saline cartridge is for use with eyewash station No. 3PVU3.
Show More Close
 

Technical Specifications

Item # 3PVU4
Mfr. Model # 32-000401-0000
UNSPSC #46181810
Catalog Page 1839
Shipping Weight 9.4 lbs
Country of Origin USA *
Item Replacement Eye Wash Cartridge
Bottle Size 1 gal.
For Use With MFR. NO 32-000400-0000
Shelf Life 2 yr.
Standards ANSI Z358.1-2009 (As A Personal Eye Wash Only)
Eyewash Solution Type Saline
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms