Check Availability
  • HONEYWELL 

    0.1A @ 120V Pin, Plunger Industrial Panel Mount Snap Action Switch; Series WW

  • Item # 24A321
  • Mfr. Model # WW1K05D-D9
0.1A @ 120V Pin, Plunger Industrial Panel Mount Snap Action Switch; Series WW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This non-snap, double-break, shorting bar switch is designed for use with appliances, vending machines, office equipment, computer and business equipment, test instruments, medical and dental equipment, communications equipment, and HVAC equipment.
Show More Close
 

Technical Specifications

Item # 24A321
Mfr. Model # WW1K05D-D9
UNSPSC #39121505
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Snap Action Switch Type Industrial Panel Mount Snap Action Switch
Basic Actuator Type - Snap Action Switch Plunger
Actuator Type - Snap Action Switch Pin, Plunger
Item Industrial Panel Mount Snap Action Switch
AC Contact Rating - Snap Action Switch 0.1A @ 120V
Contact Form- Switches 1NC
Lever Actuator Length - Snap Action Switch Not Applicable
Height - Snap Action Switch 1.12"
Width - Snap Action Switch 0.55"
Electrical Connection - Snap Action Switch Quick Connect
Mounting Dimension - Snap Action Switch 1.45" x 0.55" Panel Hole
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series WW
Operating Force 32.0 oz.
Max. Pretravel 3.588"
Over Travel 5mm
Housing Material Plastic
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions