Check Availability
  • Snack Foods
  • HONEY NUT CHEERIOS 

    1.8 oz. Honey Nut Cheerios; PK6

  • Item # 38EC26
  • Mfr. Model # SN13898
1.8 oz. Honey Nut Cheerios; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Put a smile on the face of employees and customers alike with delicious and convenient single-serve Honey Nut Cheerios™.

• Ideal for productive mealtime breaks
• Accomomdate busy work schedules
Show More Close
 

Technical Specifications

Item # 38EC26
Mfr. Model # SN13898
UNSPSC #50221201
Catalog Page 1441
Shipping Weight 1.051 lbs
Country of Origin USA *
Item Honey Nut Cheerios
Flavor Honey
Size 1.8 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In