Check Availability
  • HONEY-CAN-DO 

    Wooden Clothespins, Spring, 100 PK

  • Item # 5DML9
  • Mfr. Model # DRY-01376
Wooden Clothespins, Spring, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air-drying helps preserve fabrics and reduce energy use.
Show More Close
 

Technical Specifications

Item # 5DML9
Mfr. Model # DRY-01376
UNSPSC #31163205
Catalog Page 1475
Shipping Weight 1.53 lbs
Country of Origin China *
Item Clothespins
Material Wooden
Opening Type Spring
Load Capacity Up to 10 lb. per Pin
Length 3-19/64"
Width 13/32"
Height 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.