Check Availability
  • HONEY-CAN-DO 

    Wood Suit Hanger with Ebony Finish; PK1

  • Item # 15V345
  • Mfr. Model # HNG-01524
Wood Suit Hanger with Ebony Finish; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid hanger has a rich high-gloss finish. Extra-wide rounded shoulders help prevent hanger marks on shirts and jackets. Trouser bar holds coordinating suit pants or skirt.
Show More Close
 

Technical Specifications

Item # 15V345
Mfr. Model # HNG-01524
UNSPSC #53102507
Shipping Weight 0.35 lbs
Country of Origin China *
Item Suit Hanger
Material Wood
Finish Ebony
* This product's country of origin is subject to change

Compliance and Restrictions