Check Availability
  • HONEY-CAN-DO 

    Wardrobe w/Drawers, Double Door

  • Item # 15V424
  • Mfr. Model # WRD-01274
Wardrobe w/Drawers, Double Door
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V424
Mfr. Model # WRD-01274
UNSPSC #41122805
Shipping Weight 27.4 lbs
Country of Origin China *
Item Wardrobe w/Drawers
Type Double Door
Height (In.) 71
Depth (In.) 44
Width (In.) 19
Material Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close