Check Availability
  • HONEY-CAN-DO 

    Plastic Clothespins, Spring, 24 PK

  • Item # 5DMN0
  • Mfr. Model # DRY-01390
Plastic Clothespins, Spring, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging clothes up to dry on a clothesline, these spring-loaded clothespins feature heavy-ga. wire springs to withstand repeated use. Each clip can hold up to 10 lb. Spring loaded for maximum versatility, they work hard in various industrial and institutional settings, from photography studios to hand laundry.
Show More Close
 

Technical Specifications

Item # 5DMN0
Mfr. Model # DRY-01390
UNSPSC #31163205
Catalog Page 1475
Shipping Weight 0.52 lbs
Country of Origin China *
Item Clothespins
Material Plastic
Opening Type Spring
Load Capacity Up to 10 lb. per Pin
Length 3-19/64"
Width 13/32"
Height 1/2"
* This product's country of origin is subject to change

Welcome Sign In