Check Availability
  • HONEY-CAN-DO 

    Flock Coated Metal Four Step Hanger with White Finish; PK2

  • Item # 15V396
  • Mfr. Model # HNG-01949
Flock Coated Metal Four Step Hanger with White Finish; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V396
Mfr. Model # HNG-01949
UNSPSC #53102507
Shipping Weight 0.75 lbs
Country of Origin China *
Item Four Step Hanger
Material Flock Coated Metal
Finish White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.