Check Availability
  • HONEY-CAN-DO 

    4-Compartment Sorting Laundry Cart, 80 lb. Capacity, 37-2/5" L X 15" W X 32-1/2" H

  • Item # 15V321
  • Mfr. Model # SRT-01682
4-Compartment Sorting Laundry Cart, 80 lb. Capacity, 37-2/5" L X 15" W X 32-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 4-Compartment Sorting Laundry Cart features a durable steel frame and polyester mesh container. Use for sorting and transporting clean or dirty laundry.
Show More Close
 

Technical Specifications

Item # 15V321
Mfr. Model # SRT-01682
UNSPSC #52141605
Shipping Weight 9.8 lbs
Country of Origin China *
Item - Laundry Carts Sorting Laundry Cart
Number of Compartments 4
Color Black
Cubic Foot Capacity 1.0 cu. ft.
Load Capacity 80 lb.
Laundry Container Material Polyester Mesh
Laundry Cart Frame Material Steel
Caster Configuration (4) Swivel
Caster Dia. 2"
Overall Length 37-2/5"
Overall Width 15"
Overall Height 32-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms