Check Availability
  • HONDA 

    Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap.

  • Item # 23PF68
  • Mfr. Model # GX270QA2
Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 23PF68
Mfr. Model # GX270QA2
UNSPSC #26101503
Catalog Page 985
Shipping Weight 65.6 lbs
Country of Origin Thailand *
Item Gasoline Engine
Net Torque 14.1 @ 2500 rpm
Engine RPM 3600
Shaft Orientation Horizontal
Fuel Tank Capacity (Qt.) 6.4
Starter Type Recoil
Ignition Type Digital CDI
Low Oil Shut Down Yes
Cylinders 1
Gear Box No
Bearings Yes
Muffler Yes
Air Cleaner Type Dual Element
Air Filter Yes
Rotation Counterclockwise
Application General Purpose
Overall Height (In.) 16-3/5
Overall Width (In.) 16-9/10
Overall Depth (In.) 15
Shaft Length (In.) 3-12/25
Shaft Height (In.) 5-13/50
Shaft Dia. (In.) 1.0
Shaft Configuration Key
Shaft Key (In.) 1-7/10
Series GX
Maintenance Frequency Annually
Features Oil Alert, Overhead Valve, Cast Iron Cylinder
Design Overhead Valve
Agency Compliance CARB/OHV 50 States
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.