Check Availability
Navy Blue Fabric Task Chair 20" Back Height, Arm Style: No Arm Task Chair,Fabric,Navy,23-32" Seat Ht
  • HON 

    Navy Blue Fabric Task Chair 20" Back Height, Arm Style: No Arm

  • Item # 14Z813
  • Mfr. Model # H5705.GA90.T
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 14Z813
Mfr. Model # H5705.GA90.T
UNSPSC #56112106
Shipping Weight 36.0 lbs
Country of Origin China *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Blue
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 23" to 32"
Seat Color Navy Blue
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 23"
Seat Height Max. 32"
Back Height 20"
Arm Style No Arm
Caster Type Hard Floor
Overall Height 49-3/8"
Overall Width 27"
Overall Depth 29-1/2"
Seat Width 19"
Seat Depth 18"
Back Width 17"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series Volt
Back Color Navy Blue
Base Style 5-Star
Base Material Steel
Base Color Black
Features Adjustable Footring
Standards ANSI/BIFMA, ISTA

* This product's country of origin is subject to change

Compliance and Restrictions