This item has been discontinued.  For alternate products call 1-800-217-6872.

Burgundy Fabric Task Chair 17-3/4" Back Height, Arm Style: No Arm
  • HON 

    Burgundy Fabric Task Chair 17-3/4" Back Height, Arm Style: No Arm

  • Item # 38C491
  • Mfr. Model # H5905.H.AB62.T

Technical Specifications

Item # 38C491
Mfr. Model # H5905.H.AB62.T
UNSPSC #56101504
Shipping Weight 34.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Red
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 22" to 31"
Seat Color Burgundy
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 21-3/4"
Seat Height Max. 31-3/8"
Back Height 17-3/4"
Arm Style No Arm
Caster Type Carpet
Overall Height 49-3/4"
Overall Width 26-3/4"
Overall Depth 30"
Seat Width 20"
Seat Depth 17"
Back Width 16-1/4"
Number of Casters 5
Number of Glides 0
Cushion Thickness 2"
Series ComforTask
Back Color Burgundy
Base Style Sled
Base Material Steel
Base Color Black
Standards ANSI/BIFMA, ISTA
Includes Hardware

* This product's country of origin is subject to change

Compliance and Restrictions