This item has been discontinued.  For alternate products call 1-800-217-6872.

Black Mesh Desk Chair 24" Back Height, Arm Style: Adjustable
  • HON 

    Black Mesh Desk Chair 24" Back Height, Arm Style: Adjustable

  • Item # 20UP15
  • Mfr. Model # HMH01.MM10.C

Technical Specifications

Item # 20UP15
Mfr. Model # HMH01.MM10.C
UNSPSC #56101504
Shipping Weight 43.0 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Mesh
Seat Material Mesh
Back Material Mesh
Nominal Seat Height Range 18" to 23"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 23"
Back Height 24"
Arm Style Adjustable
Caster Type Carpet
Overall Height 44"
Overall Width 27-3/4"
Overall Depth 35-1/2"
Seat Width 21"
Seat Depth 18"
Back Width 20"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series Boda
Back Color Black
Base Style Sled
Base Material Steel
Base Color Titanium
Features 360 Degrees Swivel, Dual-Action Tilt, Pneumatic Seat Height Adjustment, Tilt Lock, Tilt Tension
Standards ANSI/BIFMA, ISTA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms