This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HON 

    Black Mesh Desk Chair 19" Back Height, Arm Style: Adjustable

  • Item # 20UP22
  • Mfr. Model # H5713AGA90
Black Mesh Desk Chair 19" Back Height, Arm Style: Adjustable

See alternate products available online.

Technical Specifications

Item # 20UP22
Mfr. Model # H5713AGA90
UNSPSC #56101504
Shipping Weight 40.0 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 18" to 22"
Seat Color Navy Blue
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 22"
Back Height 19"
Arm Style Adjustable
Caster Type Carpet
Overall Height 38-1/2"
Overall Width 24-1/4"
Overall Depth 25"
Seat Width 19"
Seat Depth 18"
Back Width 18"
Number of Casters 5
Number of Glides 0
Series Volt
Back Color Black
Base Material Steel
Features 360 Degrees Swivel Mechanism with Tilt, Tilt Lock and Tilt Tension
Standards ANSI/BIFMA, ISTA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms