Check Availability
  • HOMAX 

    Wall Textured Spray Patch in Orange Peel White for Ceilings, Drywall, 20 oz.

  • Item # 2AUT8
  • Mfr. Model # 4055
  • (1)
Wall Textured Spray Patch in Orange Peel White for Ceilings, Drywall, 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This aerosol spray texture is designed to accommodate jobs ranging from small repairs to large remodeling and redecorating projects.
Show More Close
 

Technical Specifications

Item # 2AUT8
Mfr. Model # 4055
UNSPSC #31211507
Catalog Page 1616
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Wall Textured Spray Patch
Paint Color Family Whites
Color White
Paint and Primer Finish Orange Peel
Net Weight 20 oz.
Spray Paints Item Wall Textured Spray Patch
Paint and Primer Surface Material Ceilings, Drywall
Base Type Oil
Application Temperature 60 to 85 Degrees F
Exposure Conditions Interior
Dry Time Tack Free 5 min.
Dry Time 5 min.
Coverage 110 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms