Check Availability
  • HOMAX 

    Homax Wall Textured Spray Patch in Orange Peel White for Drywall, 20 oz.

  • Item # 444F40
  • Mfr. Model # 4092-06
Homax Wall Textured Spray Patch in Orange Peel White for Drywall, 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This aerosol spray texture is designed to accommodate jobs ranging from small repairs to large remodeling and redecorating projects.
Show More Close
 

Technical Specifications

Item # 444F40
Mfr. Model # 4092-06
UNSPSC #31211507
Catalog Page 1630
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Wall Textured Spray Patch
Paint Sub-Brand Homax
Paint Color Family Whites
Color White
Paint and Primer Finish Orange Peel
Net Weight 20 oz.
Spray Paints Item Wall Textured Spray Patch
Paint and Primer Surface Material Drywall
Base Type Water
Resin Type Latex
Application Temperature 68 Degrees to 72 Degrees F
Exposure Conditions Interior
Dry Time Tack Free 30 min.
Dry Time Recoat 30 min.
Dry Time 30 min.
Coverage 110 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms