Check Availability
  • HOLSTER GUY 

    Radio Vest,Hi-Visibility

  • Item # 401P60
  • Mfr. Model # HRV-400
Radio Vest,Hi-Visibility
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401P60
Mfr. Model # HRV-400
UNSPSC #43191510
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Radio Vest
Type Hi-Visibility
Material Polyurethane Cordura
For Use With Two Way Portable Radio's
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.