Check Availability
  • HOLLAENDER 

    96"L Aluminum Toe Board, Silver

  • Item # 39K868
  • Mfr. Model # 92382
96"L Aluminum Toe Board, Silver
Qty
  • Web Price
    $61.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39K868
Mfr. Model # 92382
UNSPSC #24101809
Shipping Weight 7.6 lbs
Country of Origin USA *
Handrail Component Toe Board
Handrail Component Material Aluminum
Overall Length 96"
Color Silver
Includes Fasteners
Overall Height 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms