Check Availability
  • HOLLAENDER 

    72"L Aluminum Toe Board, Yellow

  • Item # 39K857
  • Mfr. Model # 92391
72"L Aluminum Toe Board, Yellow
Qty
  • Web Price
    $76.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39K857
Mfr. Model # 92391
UNSPSC #24101809
Shipping Weight 5.6 lbs
Country of Origin USA *
Handrail Component Toe Board
Handrail Component Material Aluminum
Overall Length 72"
Color Yellow
Includes Fasteners
Overall Height 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms