Check Availability
  • HOLLAENDER 

    48"L Aluminum Toe Board, Silver

  • Item # 39K866
  • Mfr. Model # 92380
48"L Aluminum Toe Board, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39K866
Mfr. Model # 92380
UNSPSC #24101809
Shipping Weight 3.8 lbs
Country of Origin USA *
Handrail Component Toe Board
Handrail Component Material Aluminum
Overall Length 48"
Color Silver
Includes Fasteners
Overall Height 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms