Check Availability
  • HOL-DEX 

    Vinyl Magnetic Holder, Clear, 6"L x 2"W, 25 PK

  • Item # 3FU85
  • Mfr. Model # M51GR
Vinyl Magnetic Holder, Clear, 6"L x 2"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3FU85
Mfr. Model # M51GR
UNSPSC #55121618
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Magnetic Holder
Label Holder Mounting Type Magnetic
Thickness 1/16"
Label Holder Style Slide In
Width 2"
Length 6"
Material Vinyl
Finish Special Matte, Eliminates Glare and Assures Accurate Bar Code Scanning
Color Clear
Includes Printing Instructions, Laser/ink Jet-ready Inserts Which Are Easy to Print, Insert and Remove
For Use With Any Magnetic Shelf, Rack, Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.