Check Availability
  • HOL-DEX 

    Vinyl Label Holder, Clear, 6"L x 4"W, 25 PK

  • Item # 9UKP1
  • Mfr. Model # ZSM-46
Vinyl Label Holder, Clear, 6"L x 4"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UKP1
Mfr. Model # ZSM-46
UNSPSC #24121502
Shipping Weight 2.84 lbs
Country of Origin USA *
Item Label Holder
Label Holder Mounting Type Magnetic
Thickness 1/64"
Label Holder Style Zip Sealed Pouch
Width 4"
Length 6"
Material Vinyl
Color Clear
For Use With Any Shelf, Rack, Bin
* This product's country of origin is subject to change

Compliance and Restrictions