Check Availability
  • HOL-DEX 

    Vinyl Label Holder, Clear, 12"L x 9"W, 25 PK

  • Item # 8GDW1
  • Mfr. Model # ZSM-912
Vinyl Label Holder, Clear, 12"L x 9"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8GDW1
Mfr. Model # ZSM-912
UNSPSC #24121502
Shipping Weight 6.63 lbs
Country of Origin USA *
Item Label Holder
Label Holder Mounting Type Magnetic
Thickness 1/64"
Label Holder Style Zip Sealed Pouch
Width 9"
Length 12"
Material Vinyl
Color Clear
For Use With Any Shelf, Rack, Bin
* This product's country of origin is subject to change

Compliance and Restrictions