Check Availability
  • HOL-DEX 

    PVC Magnetic Holder, Clear, 6"L x 1"W, 25 PK

  • Item # 4TR27
  • Mfr. Model # M11GR
PVC Magnetic Holder, Clear, 6"L x 1"W, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4TR27
Mfr. Model # M11GR
UNSPSC #55121618
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Magnetic Holder
Label Holder Mounting Type Magnetic
Thickness 1/16"
Label Holder Style Slide In
Width 1"
Length 6"
Material PVC
Finish Special Matte, Eliminates Glare and Assures Accurate Bar Code Scanning
Color Clear
Includes Laser/ink Jet Inserts and Printing Instructions
For Use With Any Shelf, Rack, Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.