Check Availability
  • HOL-DEX 

    Magnetic Plain Magnet Roll, Black, 50 ft.L x 2"W, 1 EA

  • Item # 8RXT4
  • Mfr. Model # MP-204
Magnetic Plain Magnet Roll, Black, 50 ft.L x 2"W, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RXT4
Mfr. Model # MP-204
UNSPSC #31201526
Shipping Weight 4.45 lbs
Country of Origin USA *
Item Plain Magnet Roll
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Label Adhered
Width 2"
Length 50 ft.
Material Magnetic
Finish Smooth Magnetic
Color Black
Includes Score Every 4"
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions