Check Availability
  • HOFFMAN 

    Wireway Gasket and Screws for Hoffman F44 Series Wireways

  • Item # 32FM36
  • Mfr. Model # F44WG
Wireway Gasket and Screws for Hoffman F44 Series Wireways
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FM36
Mfr. Model # F44WG
UNSPSC #39121204
Shipping Weight 0.23 lbs
Country of Origin Mexico *
Item Wireway Gasket and Screws
NEMA Enclosure Type 12
Length 4"
Height 4"
For Use With Hoffman F44 Series Wireways
With/Without Knockouts Without Knockouts
Standards JIC, UL, CSA, IEC, IP54
* This product's country of origin is subject to change

Compliance and Restrictions