Check Availability
  • HOFFMAN 

    Stand Kit, Steel, ANSI 61 Gray Polyester Powder Finish, For Use With: 16" Deep Enclosures, 1 EA

  • Item # 32FF27
  • Mfr. Model # AFK1216
Stand Kit, Steel, ANSI 61 Gray Polyester Powder Finish, For Use With: 16" Deep Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Hoffman® floor stand kit to bolt enclosures to the floor. Helps keep enclosure off the floor.
Show More Close
 

Technical Specifications

Item # 32FF27
Mfr. Model # AFK1216
UNSPSC #39121301
Shipping Weight 34.0 lbs
Country of Origin Mexico *
Item Stand Kit
Material Steel
Finish ANSI 61 Gray Polyester Powder
For Use With 16" Deep Enclosures
Sub-Category Mounting Accessories
Application Elevates Enclosure From Floor Surface
Height 12.00"
Length 8.12"
Width 16.06"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In