Check Availability
  • HOFFMAN 

    Stand Kit, Steel, ANSI 61 Gray Polyester Powder Finish, For Use With: 10" Deep Enclosures, 1 EA

  • Item # 32FF25
  • Mfr. Model # AFK1210
Stand Kit, Steel, ANSI 61 Gray Polyester Powder Finish, For Use With: 10" Deep Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Hoffman® floor stand kit to bolt enclosures to the floor. Helps keep enclosure off the floor.
Show More Close
 

Technical Specifications

Item # 32FF25
Mfr. Model # AFK1210
UNSPSC #39121301
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Stand Kit
Material Steel
Finish ANSI 61 Gray Polyester Powder
For Use With 10" Deep Enclosures
Sub-Category Mounting Accessories
Application Elevates Enclosure From Floor Surface
Height 12.00"
Length 8.12"
Width 10.02"
Includes Mounting Hardware
Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions