Check Availability
  • HOFFMAN 

    Padlock Handle, For Use With: Concept Enclosures, 1 EA

  • Item # 32FK95
  • Mfr. Model # CWHPTO
Padlock Handle, For Use With: Concept  Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® padlock handle kit easily replaces the standard slotted insert on all Type 3, 4, and 12 Concept™ wall-mount enclosures. The zinc die-cast padlock handle accommodates a padlock with up to a 5/16" locking bar (not included). Latch is convertible from clockwise to counterclockwise opening. Includes all hardware.
Show More Close
 

Technical Specifications

Item # 32FK95
Mfr. Model # CWHPTO
UNSPSC #46171501
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Padlock Handle
For Use With Concept(TM) Enclosures
Sub-Category Locking Accessories
Application Locking The Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions