Check Availability
  • HOFFMAN 

    Non-Locking Handle, For Use With: Concept Enclosures, 1 EA

  • Item # 32FK94
  • Mfr. Model # CWHNL
Non-Locking Handle, For Use With: Concept  Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® key lock handle kit easily replaces the standard slotted insert on all Type 3, 4, 4X, and 12 Concept™ wall-mount enclosures. Nonlocking handle provides quick-and-easy access to the enclosure contents. Black plastic handle.
Show More Close
 

Technical Specifications

Item # 32FK94
Mfr. Model # CWHNL
UNSPSC #39121301
Shipping Weight 0.075 lbs
Country of Origin USA *
Item Non-Locking Handle
For Use With Concept(TM) Enclosures
Sub-Category Locking Accessories
Application Locking The Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions