Check Availability
  • HOFFMAN 

    Lock Kit, Steel, For Use With: NEMA 1 Enclosures, 1 EA

  • Item # 32FF35
  • Mfr. Model # AL12AR
Lock Kit, Steel, For Use With: NEMA 1 Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® cylinder lock kit includes a cylinder lock, cam, and all the hardware. Lock fits Type 1 enclosures and hinged-cover pull boxes.
Show More Close
 

Technical Specifications

Item # 32FF35
Mfr. Model # AL12AR
UNSPSC #46171503
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Lock Kit
Material Steel
For Use With NEMA 1 Enclosures
Sub-Category Locking Accessories
NEMA Enclosure Type 1
Application To Lock Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In