Check Availability
  • HOFFMAN 

    Lock Kit, Steel, For Use With: Any NEMA 3R and 12 Enclosures, 1 EA

  • Item # 32FF09
  • Mfr. Model # ACLSN12
Lock Kit, Steel, For Use With: Any NEMA 3R and 12 Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Hoffman® lock kit with any NEMA 3R and 12 enclosures. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 32FF09
Mfr. Model # ACLSN12
UNSPSC #46171503
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Lock Kit
Material Steel
For Use With Any NEMA 3R and 12 Enclosures
Sub-Category Locking Accessories
NEMA Enclosure Type 3R
Application Lock Cover to Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions