Check Availability
  • HOFFMAN 

    Light Power Kit, For Use With: Mfr. No. LED24V15, 1 EA

  • Item # 32FF80
  • Mfr. Model # LED24VCORD
Light Power Kit, For Use With: Mfr. No. LED24V15, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® Panelite™ power cord or light power kit helps provides interior lighting in enclosures. Designed for 24VDC LED lights and includes a transformer to convert 100–240VAC power supply. Plugs directly into a connection socket on switch end of the light.
Show More Close
 

Technical Specifications

Item # 32FF80
Mfr. Model # LED24VCORD
UNSPSC #39121301
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Light Power Kit
For Use With Mfr. No. LED24V15
Sub-Category Lighting Accessories
Application Provide Interior Enclosure Lighting
Length 60.00"
Includes Cable with Attached Transformer
* This product's country of origin is subject to change

Compliance and Restrictions