Check Availability
  • HOFFMAN 

    Light Kit, For Use With: Any Enclosure, 1 EA

  • Item # 32FF86
  • Mfr. Model # LF230VD
Light Kit, For Use With: Any Enclosure, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® door-activated light kit is a 230VAC fluorescent enclosure light with a manual switch. Mounts easily to many enclosure types. 50/60 Hz operation with electronic ballast. Long-life fluorescent bulb included.
Show More Close
 

Technical Specifications

Item # 32FF86
Mfr. Model # LF230VD
UNSPSC #39121301
Shipping Weight 1.18 lbs
Country of Origin Germany *
Item Light Kit
For Use With Any Enclosure
Sub-Category Lighting Accessories
Application Provide Interior Enclosure Lighting
Height 1.57"
Length 13.58"
Width 3.58"
* This product's country of origin is subject to change

Compliance and Restrictions