Check Availability
  • HOFFMAN 

    Light Kit, For Use With: Any Enclosure Greater Than 18" Length, 1 EA

  • Item # 32FF84
  • Mfr. Model # LF120V18
  • (1)
Light Kit, For Use With: Any Enclosure Greater Than 18" Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® Panelite™ fluorescent enclosure light can be wired using optional accessories, or hard-wired with terminal blocks (included). 18" long with the ability to daisy chain up to 5 lights using 1 power supply. 120VAC, 50/60 Hz. Fluorescent bulb not included.
Show More Close
 

Technical Specifications

Item # 32FF84
Mfr. Model # LF120V18
UNSPSC #39121301
Shipping Weight 1.9 lbs
Country of Origin China *
Item Light Kit
For Use With Any Enclosure Greater Than 18" Length
Sub-Category Lighting Accessories
Application Provide Interior Enclosure Lighting
Length 18.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms