Check Availability
  • HOFFMAN 

    Light Kit, For Use With: Any Enclosure Greater Than 15" Length, 1 EA

  • Item # 32FF79
  • Mfr. Model # LED24V15
Light Kit, For Use With: Any Enclosure Greater Than 15" Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® Panelite™ LED enclosure light features a slim profile for easy installation out of the way of enclosure panels. Versatile mounting allows light to be positioned horizontally or vertically. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 32FF79
Mfr. Model # LED24V15
UNSPSC #39121301
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Light Kit
For Use With Any Enclosure Greater Than 15" Length
Sub-Category Lighting Accessories
Application Provide Interior Enclosure Lighting
Height 1.79"
Length 15.00"
* This product's country of origin is subject to change

Compliance and Restrictions