Check Availability
  • HOFFMAN 

    Light Door Switch, For Use With: Any Enclosure, 1 EA

  • Item # 32FF78
  • Mfr. Model # LDSWITCH72
Light Door Switch, For Use With: Any Enclosure, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® Panelite™ door switch cable easily connects a Panelite LED or fluorescent light to a remote door switch. A T-connector allows the cable to be connected with a ganging cable or power supply to the switch end of the light. 18 AWG cable in 72" long.
Show More Close
 

Technical Specifications

Item # 32FF78
Mfr. Model # LDSWITCH72
UNSPSC #39121301
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Light Door Switch
For Use With Any Enclosure
Sub-Category Lighting Accessories
Application Activate Enclosure Light When Door Is Opened
* This product's country of origin is subject to change

Compliance and Restrictions