Check Availability
  • HOFFMAN 

    Light Door Switch, Steel, Plated Finish, For Use With: Any Enclosure, 1 EA

  • Item # 32FF76
  • Mfr. Model # ALFSWD
Light Door Switch, Steel, Plated Finish, For Use With: Any Enclosure, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® remote door switch activates the light when the enclosure door is opened. Easily mounts on enclosure frame and includes mounting hardware. 14-ga. steel mounting plate.
Show More Close
 

Technical Specifications

Item # 32FF76
Mfr. Model # ALFSWD
UNSPSC #39121301
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Light Door Switch
Material Steel
Finish Plated
For Use With Any Enclosure
Sub-Category Lighting Accessories
Application Activate Enclosure Light When Door Is Opened
Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions