Check Availability
  • HOFFMAN 

    Latch Kit, Zinc, Chrome Finish

  • Item # 32FF45
  • Mfr. Model # AL31
Latch Kit, Zinc, Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® slotted latch kit fits Type 4 and 12 enclosures with external screw clamps. Requires only a 90° turn to open or close. Includes hardware and instructions.
Show More Close
 

Technical Specifications

Item # 32FF45
Mfr. Model # AL31
UNSPSC #31162407
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Latch Kit
Material Zinc
Finish Chrome
For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM)
Sub-Category Locking Accessories
NEMA Enclosure Type 4, 12
Application To Replace Handle and Latching Rod to Enclosures
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions