Check Availability
  • HOFFMAN 

    Latch Kit, Steel, For Use With: One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), 1 EA

  • Item # 32FF41
  • Mfr. Model # AL2A
Latch Kit, Steel, For Use With: One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® 1-point latch kit is designed for field installation on most standard 1-door Type 12 enclosures. Key lock handle opens clockwise.
Show More Close
 

Technical Specifications

Item # 32FF41
Mfr. Model # AL2A
UNSPSC #31162407
Shipping Weight 0.75 lbs
Country of Origin China *
Item Latch Kit
Material Steel
For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM)
Sub-Category Locking Accessories
NEMA Enclosure Type 12
Application To Replace Handle and Latching Rod to Enclosures
Includes Handle, Latch, Latch Rods, Adjustable Rod Guides, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions