Check Availability
  • HOFFMAN 

    Keylock Insert, Chrome Finish, For Use With: Fusion G7 Enclosures, 1 EA

  • Item # 32FK89
  • Mfr. Model # CLKDBM3
Keylock Insert, Chrome Finish, For Use With: Fusion G7  Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Hoffman® key lock insert with the Fusion G7™ enclosure (sold separately). Lock insert can substitute for the standard 3mm double bit latch insert. Double bit has a chrome finish. Matching key is zinc die-cast.
Show More Close
 

Technical Specifications

Item # 32FK89
Mfr. Model # CLKDBM3
UNSPSC #46171503
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Keylock Insert
Finish Chrome
For Use With Fusion G7(TM) Enclosures
Sub-Category Locking Accessories
Application Lock Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions