Check Availability
  • HOFFMAN 

    Keylock Handle Kit, For Use With: Concept Enclosures, 1 EA

  • Item # 32FK93
  • Mfr. Model # CWHK
Keylock Handle Kit, For Use With: Concept  Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hoffman® key lock handle kit easily replaces the standard slotted insert on all Type 12 Concept™ wall-mount enclosures. Use the zinc die-cast key lock handle for quick access and security. Convertible from clockwise to counterclockwise opening. Includes all hardware.
Show More Close
 

Technical Specifications

Item # 32FK93
Mfr. Model # CWHK
UNSPSC #46171503
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Keylock Handle Kit
For Use With Concept(TM) Enclosures
Sub-Category Locking Accessories
Application Locking The Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions