Check Availability
  • HOFFMAN 

    Interlock Kit, Steel

  • Item # 32FF16
  • Mfr. Model # AEK115
Interlock Kit, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Hoffman® interlock kit as a internal safety lockout on electrical enclosures and junction boxes. Use on 1- or 2-door enclosure styles or large junction boxes.
Show More Close
 

Technical Specifications

Item # 32FF16
Mfr. Model # AEK115
UNSPSC #39121301
Shipping Weight 1.46 lbs
Country of Origin USA *
Item Interlock Kit
Material Steel
For Use With One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
Sub-Category Locking Accessories
Application Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
* This product's country of origin is subject to change

Compliance and Restrictions