Check Availability
  • HOFFMAN 

    Tin-Plated Copper Grounding Jumper Wire Kit, Ground Wire Included: (1) 16" 8 AWG

  • Item # 32FF33
  • Mfr. Model # AGS816
Tin-Plated Copper Grounding Jumper Wire Kit, Ground Wire Included: (1) 16" 8 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make sure your enclosure is grounded using the Hoffman® grounding strap. It quickly grounds components to your enclosure.
Show More Close
 

Technical Specifications

Item # 32FF33
Mfr. Model # AGS816
UNSPSC #39121613
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Jumper Wire Kit
Ground Wire Included (1) 16" 8 AWG
Material - Grounding Connector Tin-Plated Copper
Grounding Bar Length No Bar
Grounding Bar Width No Bar
Grounding Bar Thickness No Bar
Grounding Bar Holes and Size No Bar
Description/Special Features Grounds Components to Enclosure
For Use With Any Enclosure
Includes Green with Yellow Stripes Shrink Tubing
* This product's country of origin is subject to change

Compliance and Restrictions